Zoro Homepage

Blower Motor, 208-230V, 3/4 HP, 1 - Phase

  • Mfr # 13H39

  • Zoro # G0115118


product price: $669.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
208-230V
Phase
Single
Fits Brand
Lennox
Diameter
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H39
Zoro #
G0115118
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
5.63 in
Height
8.9 in

Details

Item
Direct Drive Blower Motor
HP
3/4
Voltage
208-230V
Phase
Single
Fits Brand
Lennox
Motor Amps
3.9/4.6A

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, Voltage 208-230V AC, Full Load Amps 4.7 A, Not Applicable Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.