Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor, 208/230V, Single, 1/2 hp

  • Mfr # 81G51

  • Zoro # G2081243


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
208/230V
Phase
Single
HP
1/2 hp
Motor Bearings
Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81G51
Zoro #
G2081243
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.6 in
Shaft Dia.
1/2 in
Shaft Length
2 1/2 in

Details

Fits Brand
Lennox
Voltage
208/230V
Phase
Single
Item
Blower Motor
HP
1/2 hp
Motor Bearings
Sleeve
Usable @ 208V
Usable at 208V
Motor Shaft Rotation
CCWLE
Capacitor Required
Included
Motor Mounting Type
Hub Rings
OEM Replacement Brand
Lennox
Frame
48
Motor Mounting Position
Horizontal
No. of Speeds
3
Motor Design
1-Phase

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 825 RPM, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 4.4 A, 48 Frame, OEM Replacement Brand Lennox, Usable @ 208V Usable at 208V, Motor Shaft Rotation CWSE, Motor Mounting Type Hub, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.