Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor, 3 Phase, 460V AC, Three, 3 hp

  • Mfr # 12Y17

  • Zoro # G2078400


product price: $919.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Fits Brand
Lennox
Voltage
460V AC
Phase
Three
HP
3 hp
Height
14.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12Y17
Zoro #
G2078400
UPC #
-
Country of Origin
Mexico

Dimensions

Height
14.38 in
Body Dia.
6.6 in
Shaft Length
2 1/4 in
Shaft Dia.
7/8 in

Details

Fits Brand
Lennox
Voltage
460V AC
Phase
Three
Item
Blower Motor
HP
3 hp
Hz
60 hz
Type
3 Phase
Amps AC
3.9A
Motor Mounting Position
Horizontal
No. of Speeds
1
OEM Replacement Brand
Lennox
Motor Design
3-Phase
Full Load Amps
3.9 A
Motor Mounting Type
Rigid
Motor Application
Blowers
Motor Shaft Rotation
Reversible
Frame
56HZ
Motor Bearings
Ball

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1750 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 3.9 A, 56HZ Frame, OEM Replacement Brand Lennox, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.