Zoro Homepage

Blower Motor, PSC, 115V AC, Single, 1 hp

  • Mfr # 69M79

  • Zoro # G2080729


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
115V AC
Phase
Single
For Use With Mfr. Model Number
92G1DF110CP20-1
Hz
60 hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69M79
Zoro #
G2080729
UPC #
-
Country of Origin
Mexico

Dimensions

Height
9.6 in
Body Dia.
5.6 in
Shaft Dia.
1/2 in
Shaft Length
2 3/16 in

Details

Fits Brand
Lennox
Voltage
115V AC
Phase
Single
Item
Blower Motor
For Use With Mfr. Model Number
92G1DF110CP20-1
Hz
60 hz
Type
PSC
HP
1 hp
Amps AC
11A
OEM Replacement Brand
Lennox
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Motor Application
Blowers
No. of Speeds
4
Frame
48
Motor Shaft Rotation
CWLE
Motor Mounting Type
Hub Rings
Motor Design
1-Phase
Capacitor Required
Included
Compatible Manufacturer Model Number
92G1DF110CP20-1
Full Load Amps
11.0 A

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, Full Load Amps 11.0 A, 48 Frame, OEM Replacement Brand Lennox, Motor Shaft Rotation CCWSE, Motor Mounting Type Hub, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.