Zoro Homepage

Blower Motor, PSC, 460V AC, Single, 3/4 hp

  • Mfr # 41K93

  • Zoro # G2079539


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
460V AC
Phase
Single
For Use With Mfr. Model Number
CB30M-65-1G
Type
PSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41K93
Zoro #
G2079539
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/2 in
Shaft Dia.
1/2 in

Details

Fits Brand
Lennox
Voltage
460V AC
Phase
Single
Item
Blower Motor
For Use With Mfr. Model Number
CB30M-65-1G
Type
PSC
HP
3/4 hp
Frame
48
Motor Mounting Type
Hub Rings
Motor Design
1-Phase
Motor Bearings
Sleeve
Motor Mounting Position
Horizontal
Motor Application
Air Blower
OEM Replacement Brand
Lennox
Motor Shaft Rotation
CCWOSE
Compatible Manufacturer Model Number
CB30M-65-1G
Capacitor Required
Included
No. of Speeds
2

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 825 RPM, No. of Speeds 2, Voltage 460V AC, Full Load Amps 1.9 A, 48 Frame, OEM Replacement Brand Lennox, Motor Shaft Rotation CWSE, Motor Mounting Type Hub, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.