Zoro Homepage

Blower Shaft, 23" x 1"

  • Mfr # 41G51

  • Zoro # G2079548


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
For Use With Mfr. Model Number
CHA24-1353-1
Length (In.)
23 in
Product Type
Blower Shaft, 23" x 1"
Compatible with Manufacturer Model Number
CHA24-1353-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41G51
Zoro #
G2079548
UPC #
-
Country of Origin
Mexico

Dimensions

Length (In.)
23 in

Details

Fits Brand
Lennox
Item
Blower Shaft
For Use With Mfr. Model Number
CHA24-1353-1
Product Type
Blower Shaft, 23" x 1"
Compatible with Manufacturer Model Number
CHA24-1353-1
Compatible with Brand
Lennox
Compatible Manufacturer Part Number
CHA24-1353-1
Compatible with Mfr. Model No.
CHA24-1353-1
For Use with Mfr Model Number
CHA24-1353-1
Compatible Manufacturer Model Number
CHA24-1353-1
Compatible with Manufacturer Model No.
CHA24-1353-1
Compatible Pump Manufacturer Part Number
CHA24-1353-1
Compatible Mfr. Model Number
CHA24-1353-1

Description

Blower Shaft, Product Type Blower Shaft, 23 In. x 1 In., Compatible with Brand Lennox, Compatible with Manufacturer Model Number CHA24-1353-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.