Zoro Homepage

Blower Wheel, 11" x 9-1/2", 1/2" Bore

  • Mfr # 47K30

  • Zoro # G2079712


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
For Use With Mfr. Model Number
GCK075D14-3
Product Type
Blower Wheel, 11" x 9-1/2", 1/2" Bore
Compatible with Manufacturer Model Number
GCK075D14-3
Compatible with Brand
Lennox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47K30
Zoro #
G2079712
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Item
Blower Wheel, 11" x 9-1/2", 1/2" Bore
For Use With Mfr. Model Number
GCK075D14-3
Product Type
Blower Wheel, 11" x 9-1/2", 1/2" Bore
Compatible with Manufacturer Model Number
GCK075D14-3
Compatible with Brand
Lennox
Compatible Manufacturer Part Number
GCK075D14-3
Compatible with Mfr. Model No.
GCK075D14-3
For Use with Mfr Model Number
GCK075D14-3
Compatible Manufacturer Model Number
GCK075D14-3
Compatible with Manufacturer Model No.
GCK075D14-3
Compatible Pump Manufacturer Part Number
GCK075D14-3
Compatible Mfr. Model Number
GCK075D14-3

Description

Blower Wheel, 11 In. x 9-1/2 In., 1/2 In. Bore, Product Type Blower Wheel, 11 In. x 9-1/2 In., 1/2 In. Bore, Compatible with Brand Lennox, Compatible with Manufacturer Model Number GCK075D14-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.