Zoro Homepage

CAPACITOR 20MFD 440V ROUND

  • Mfr # 53H13

  • Zoro # G108749013


product price: $46.39
/ea

Key Features

Voltage
440V
Type
Run Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53H13
Zoro #
G108749013
UPC #
-
Country of Origin
Unknown

Details

Item
Run Capacitor, 20 MFD, 440V, Round
Voltage
440V
Type
Run Capacitor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.