Capacitor Motor, 1/4Hp 460 1Ph 1075Rpm, Le87268, 1/4 HP HP, 48 Frame, 460V Voltage

  • Mfr # 87268

  • Zoro # G6458711


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor
HP
1/4 HP
Nameplate RPM
1075 RPM
Voltage
460V
Frame
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87268
Zoro #
G6458711
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/2"
Shaft Dia.
1/2"

Details

Item
Motor,1/4Hp 460 1Ph 1075Rpm,Le87268
Motor Design
Capacitor
HP
1/4 HP
Nameplate RPM
1075 RPM
Voltage
460V
Frame
48
Phase
1 Phase
Motor Bearings
BALL
Motor Shaft Rotation
CCW Lead End

Description

Motor,1/4Hp 460 1Ph 1075Rpm,Le87268

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.