Zoro Homepage

Circuit Breaker, 30A, 2 Pole, 120/240V AC

  • Mfr # 17K70

  • Zoro # G6443217


product price: $73.85
/ea

Key Features

Number of Poles
2
AC Voltage Rating
120/240V AC
Trip Type
Common
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17K70
Zoro #
G6443217
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Trip Type
Common
DC Voltage Rating
Not Rated

Description

Circuit Br,30 Amp Breaker,Le17K70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.