Zoro Homepage

Combustion Blower Assembly

  • Mfr # 43W85

  • Zoro # G2079493


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Phase
1
Frequency
60 Hz
For Use With Mfr. Model Number
G60UH-36B-090-06
Includes
Gaskets, Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43W85
Zoro #
G2079493
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr

Details

Fits Brand
Lennox
Phase
1
Frequency
60 Hz
Item
Combustion Blower Assembly
For Use With Mfr. Model Number
G60UH-36B-090-06
Includes
Gaskets, Tubing
Standards
CSA Certified
Product Type
Combustion Blower Assembly
Nameplate Voltage
120V AC
For Location
Indoor
Includes Drive Package
Yes
Hazardous Location Application
No
OEM Replacement
Yes
Drive Type
Direct Drive
Replacement For
Fasco 702112295
Motor Enclosure
Open Air-Over
Speed Controllable
No
Corrosion Resistant
No
Discharge Position
Horizontal
Motor Horsepower
1/30 hp
Motor Duty Class
Intermittent Periodic
AMCA Fan Class
Not Rated
Number of Speeds
1
Sound Level
Not Rated
Housing Material
Steel
Number of Discharge Positions
1
Spark Resistant Construction Type
Not Rated
Market
Commercial, Industrial
Motor Insulation Class
B
For Air Type
Combustion Air
Outlet Shape
Rectangular
High-Efficiency Motor
No
Includes Mounting Hardware
No
Thermal Overload Protection
Yes
Motor Speed
3,000 RPM
Rotation
CW
Assembly
Assembled
For Ventilation Type
Exhaust
Minimum Fan Speed
3,000 RPM
Flange Type
Non-Flanged
Current
1.7 A
Mounting Orientation
Horizontal
Motor Type
Shaded Pole
Chemical Resistant
No
Number of Inlets
1
Includes Motor
Yes
Maximum Fan Speed
3,000 RPM

Description

Combustion Blower Assembly, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.