Zoro Homepage

Compressor, 1-1/2 tons, 208/230V

  • Mfr # 14K90

  • Zoro # G2078540


product price: $570.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Lennox
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
For Use With Mfr. Model Number
38HWC182A-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14K90
Zoro #
G2078540
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 1/8 in

Details

Fits Brand
Lennox
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
38HWC182A-11
Hz
60 hz
Product Type
Compressor
For Potential Relay - Manufacturer Model Number
38HWC182A-11
Compressor Type
Reciprocating
Discharge Line Connection Type
Sweat
For Lubricant Type
Polyol Ester
Application Temperature
Air Conditioning
Current
48.3 A
For Refrigerant Type
R-22, R-407C
Suction Line Connection Gender
Female
Cooling Capacity
16,300 BtuH
Suction Line Connection Type
Sweat
Discharge Line Connection Gender
Female
A2L Compatibility
Not A2L Compatible
Compressor Protection
Hermetic

Description

Compressor, Voltage 208 to 230V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.