Zoro Homepage

Compressor, 208/230V, 1-Phase, 25000 Btu

  • Mfr # 97M54

  • Zoro # G2081550


product price: $1,797.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
For Use With Mfr. Model Number
0MCE4-10-301P-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97M54
Zoro #
G2081550
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 11/16 in
Suction Line Connection Size
3/4 in
Discharge Line Connection Size
1/2 in
Overall Height
20 in

Details

Fits Brand
Lennox
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
0MCE4-10-301P-1
Product Type
Compressor
Suction Line Connection Gender
Female
For Refrigerant Type
R-410A
For Refrigerant Group
HFC
For Lubricant Type
Polyol Ester
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Type
Sweat
For Potential Relay - Manufacturer Model Number
0MCE4-10-301P-1
Discharge Line Connection Gender
Female
Application Temperature
Air Conditioning
Compressor Type
Scroll
Current
15.7 A
Cooling Capacity
25,200 BtuH
Suction Line Connection Type
Sweat
Compressor Protection
Hermetic

Description

Compressor, Voltage 208 to 230V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.