
Compressor, 4 Ton
Mfr # 11A77
Zoro # G2078209
product price: $2,077.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Fits Brand
Lennox
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
Product Type
Compressor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11A77
Zoro #
G2078209
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 in
Details
Fits Brand
Lennox
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
Product Type
Compressor
For Lubricant Type
Polyol Ester
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic
Discharge Line Connection Type
Sweat
Compressor Type
Reciprocating
Current
30.7 A
For Refrigerant Type
R-22
Cooling Capacity
57,000 BtuH
Suction Line Connection Gender
Female
Suction Line Connection Type
Sweat
Application Temperature
Air Conditioning
Description
Compressor, Voltage 208 to 230V AC, Single Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.