Zoro Homepage

Compressor, PSC, 208 to 230V AC, Single

  • Mfr # 97M56

  • Zoro # G2081541


product price: $2,114.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Lennox
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
For Use With Mfr. Model Number
4AC13L42P-8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97M56
Zoro #
G2081541
UPC #
-
Country of Origin
United States

Dimensions

Width
9.68 in
Suction Line Connection Size
7/8 in
Overall Height
20 1/8 in
Overall Width
9 11/16 in
Discharge Line Connection Size
1/2 in

Details

Fits Brand
Lennox
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
4AC13L42P-8A
Hz
60 hz
Type
PSC
Product Type
Compressor
Suction Line Connection Gender
Female
For Refrigerant Type
R-410A
Discharge Line Connection Gender
Female
Compressor Type
Scroll
A2L Compatibility
Not A2L Compatible
Suction Line Connection Type
Sweat
Application Temperature
Air Conditioning
Cooling Capacity
36,000 BtuH
Current
20 A
Compressor Protection
Hermetic
For Refrigerant Group
HFC
Discharge Line Connection Type
Sweat
For Potential Relay - Manufacturer Model Number
4AC13L42P-8A
For Lubricant Type
Polyol Ester

Description

Compressor, Voltage 208 to 230V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.