Zoro Homepage

Compressor, PSC, 208 to 230V AC, Single

  • Mfr # 99M90

  • Zoro # G2081681


product price: $2,559.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Fits Brand
Lennox
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
For Use With Mfr. Model Number
4AC13L60P-1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99M90
Zoro #
G2081681
UPC #
-
Country of Origin
United States

Dimensions

Width
9.68 in
Overall Width
6 9/16 in
Suction Line Connection Size
7/8 in
Discharge Line Connection Size
1/2 in
Overall Height
20 in

Details

Fits Brand
Lennox
Voltage
208 to 230V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
4AC13L60P-1A
Type
PSC
Hz
60 hz
Product Type
Compressor
Application Temperature
Air Conditioning
For Potential Relay - Manufacturer Model Number
4AC13L60P-1A
Current
29.4 A
For Refrigerant Group
HFC
Discharge Line Connection Gender
Female
Compressor Type
Scroll
For Lubricant Type
Polyol Ester
For Refrigerant Type
R-410A
Discharge Line Connection Type
Sweat
Suction Line Connection Gender
Female
Compressor Protection
Hermetic
Cooling Capacity
51,000 BtuH
Suction Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible

Description

Compressor, Voltage 208 to 230V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.