Condenser Fan Motor, 1/3 hp
Mfr # 68J24
Zoro # G0114917
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Voltage
208-230 VAC
Fits Brand
Lennox
Application
Condenser Fan
Motor Amps
2.1A
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68J24
Zoro #
G0114917
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2 in
Shaft Length
2 3/4 in
Details
Item
Motor
Voltage
208-230 VAC
Fits Brand
Lennox
Application
Condenser Fan
Motor Amps
2.1A
Phase
Single
Motor Design
PSC
For Use With
Condenser Fan
Motor Shaft Rotation
CCWLE
Frame
48
Hz
60 Hz
Full Load Amps
2.1 A
HP
1/3
Motor Bearings
Sleeve
Motor Sub Application
Condenser Fan
No. of Speeds
1
Nameplate RPM
1075
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.7 A, 48Y Frame, 60 Hz Hz, Motor Shaft Rotation CWSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.