Zoro Homepage

Contactor, 24V Dpdt 1Ph, Le48G59

  • Mfr # 48G59

  • Zoro # G6444370


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Hz
50/60 hz
Depth
3.28 in
Height
2.98 in
Width
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48G59
Zoro #
G6444370
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
3.28 in
Height
2.98 in
Width
3.94 in

Details

Item
Contactor,24V Dpdt 1Ph,Le48G59
Hz
50/60 hz

Description

Contactor,24V Dpdt 1Ph,Le48G59

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.