Direct Drive Blower Motor, 3 Phase, 200-230/460 VAC 3 Ph 60 Hz, 3 Phase, 2 HP
Mfr # 14K10
Zoro # G2078531
product price: $908.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lennox
Voltage
200-230/460 VAC 3 Ph 60 Hz
Phase
3 Phase
Type
3 Phase
HP
2 HP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14K10
Zoro #
G2078531
UPC #
-
Country of Origin
Mexico
Details
Fits Brand
Lennox
Voltage
200-230/460 VAC 3 Ph 60 Hz
Phase
3 Phase
Item
Direct Drive Blower Motor
Type
3 Phase
HP
2 HP
Description
Fan and Blower Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.