Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 3 Phase, 460V AC, Three, 7 1/2

  • Mfr # 72W67

  • Zoro # G2080893


product price: $1,694.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Fits Brand
Lennox
Voltage
460V AC
Phase
Three
HP
7 1/2
Type
3 Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72W67
Zoro #
G2080893
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in

Details

Fits Brand
Lennox
Voltage
460V AC
Phase
Three
Item
Direct Drive Blower Motor
HP
7 1/2
Type
3 Phase
Hz
60 Hz
Motor Design
3-Phase
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid
Motor Shaft Rotation
CW/CCW
Frame
213T
No. of Speeds
1
Motor Bearings
Ball

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 9.40 A, 213TZ Frame, 60 Hz Hz, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.