Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 460V AC, Single, 1/2

  • Mfr # 20W28

  • Zoro # G2078741


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
460V AC
Phase
Single
HP
1/2
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W28
Zoro #
G2078741
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/2 in
Shaft Dia.
1/2 in

Details

Fits Brand
Lennox
Voltage
460V AC
Phase
Single
Item
Direct Drive Blower Motor
HP
1/2
Hz
60 Hz
Motor Bearings
Sleeve
Motor Shaft Rotation
CW
Motor Mounting Type
Belly Band
No. of Speeds
3
Frame
48
Motor Mounting Position
Horizontal

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 460V AC, Full Load Amps 1.5 A, 48Y Frame, 60 Hz Hz, Motor Shaft Rotation CCWSE, Motor Mounting Type Belly Band, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.