Zoro Homepage

Direct Drive Blower Motor, PSC, 115V AC, Single, 1/2

  • Mfr # 59M51

  • Zoro # G2080099


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
115V AC
Phase
Single
For Use With Mfr. Model Number
CMPA100U4
HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59M51
Zoro #
G2080099
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 in
Shaft Dia.
1/2 in

Details

Fits Brand
Lennox
Voltage
115V AC
Phase
Single
Item
Direct Drive Blower Motor
For Use With Mfr. Model Number
CMPA100U4
HP
1/2
Type
PSC
Hz
60 Hz
Amps AC
10A
Frame
48
Motor Mounting Position
Horizontal
No. of Speeds
3
Motor Mounting Type
Belly Band
Motor Shaft Rotation
CCWLE

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 10 A, 48Y Frame, 60 Hz Hz, Motor Shaft Rotation CWSE, Motor Mounting Type Belly Band, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.