Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, PSC, 115V AC, Single, 3/4

  • Mfr # 56W67

  • Zoro # G2080071


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
115V AC
Phase
Single
For Use With Mfr. Model Number
CG80TB100D20C-1
HP
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56W67
Zoro #
G2080071
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 in

Details

Fits Brand
Lennox
Voltage
115V AC
Phase
Single
Item
Direct Drive Blower Motor
For Use With Mfr. Model Number
CG80TB100D20C-1
HP
3/4
Type
PSC
Hz
60 Hz
Motor Shaft Rotation
CCWLE
Motor Mounting Type
Belly Band
Frame
48
Motor Bearings
Sleeve
Motor Mounting Position
Horizontal
No. of Speeds
5

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 5, Voltage 115V AC, Full Load Amps 8.9 A, 48Y Frame, 60 Hz Hz, Motor Shaft Rotation CWSE, Motor Mounting Type Belly Band, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.