Zoro Homepage

Electric Damper Actuator, 24V AC/DC, IP40

  • Mfr # 77W92

  • Zoro # G122437798


product price: $387.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77W92
Zoro #
G122437798
UPC #
-
Country of Origin
Korea, Republic of

Description

Electric Damper Actuator, Valve Application Damper, Signal Type Not Applicable, Rated Torque 35 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form Not Applicable, Electrical Connection Type Not Applicable, For Use With Building Automation Systems Not Applicable, NEMA Rating 1, IP Rating IP40, Spring Return Not Applicable, Smoke Application Rating Not Applicable, Fire Application Rating Not Applicable, Time to Close 15 sec, Shaft Type Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.