Zoro Homepage

Fan and Blower Motor, 1/2 hp

  • Mfr # 60L22

  • Zoro # G0114941


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Diameter
5.625 in
Height
8.312 in
Fits Brand
Lennox
Motor Amps
8/8.6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60L22
Zoro #
G0114941
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
5.625 in
Height
8.312 in
Body Dia.
5.6 in
Shaft Dia.
1/2 in
Shaft Length
3 in

Details

Item
Blower Motor
Voltage
115V AC
Fits Brand
Lennox
Motor Amps
8/8.6A
Phase
Single
Frame
48
Motor Shaft Rotation
CCWLE
Motor Bearings
Sleeve
Full Load Amps
8.0/8.6 A
Motor Design
1-Phase
OEM Replacement Brand
Lennox
Capacitor Required
Included
No. of Speeds
5
HP
1/2 hp
Motor Mounting Position
Horizontal

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 5, Voltage 115V AC, Full Load Amps 8.0 A, 48Y Frame, OEM Replacement Brand Lennox, Motor Shaft Rotation CWSE, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.