Zoro Homepage

Fan and Blower Motor, 3/4 hp

  • Mfr # 28F01

  • Zoro # G0115039


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Fits Brand
Lennox
Phase
Single
No. of Speeds
5
Shaft Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28F01
Zoro #
G0115039
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/2 in
Shaft Dia.
1/2 in

Details

Item
Blower Motor
Voltage
115V AC
Fits Brand
Lennox
Phase
Single
No. of Speeds
5
Motor Bearings
Ball
Frame
48
HP
3/4 hp
Motor Mounting Position
Horizontal
Capacitor Required
40 MFD 370V AC
OEM Replacement Brand
Lennox
Motor Design
1-Phase
Motor Shaft Rotation
CCWOSE, CCWLE

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 5, Voltage 115V AC, Full Load Amps 10, 48Y Frame, OEM Replacement Brand Lennox, Motor Shaft Rotation CWSE, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.