Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Motor, 1.4 HP, 208/230V, 1-Phase, PSC, 208/230V AC, Single, 1-2/5

  • Mfr # 61W89

  • Zoro # G2080309


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
208/230V AC
Phase
Single
For Use With Mfr. Model Number
2HP13B36P-1B
Height
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61W89
Zoro #
G2080309
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.3 in

Details

Fits Brand
Lennox
Voltage
208/230V AC
Phase
Single
Item
Fan Motor, 1.4 HP, 208/230V, 1-Phase
For Use With Mfr. Model Number
2HP13B36P-1B
Hz
60 hz
HP
1-2/5
Type
PSC
Amps AC
1.4A

Description

Condenser Fan Motor, Single Phase, 1 2/5 hp HP, Voltage 208-230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.