Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PleatedAirFilter, 20inH, 25inW, MERV11

  • Mfr # X0445

  • Zoro # G2081718


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
For Use With Mfr. Model Number
PMAC-20C-1
Nominal Depth
6 in
Performance Rating
MERV 11
Nominal Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X0445
Zoro #
G2081718
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Depth
6 in
Nominal Width
25 in
Actual Depth
6 in
Nominal Height
20 in
Actual Height
20 in
Actual Width
25 in

Details

Fits Brand
Lennox
Item
Pleated Panel Air Filter
For Use With Mfr. Model Number
PMAC-20C-1
Performance Rating
MERV 11

Description

Performance Rating MERV 11, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 6 in, Actual Height 20 in, Actual Width 25 in, Actual Depth 6 in, Pleated Panel Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.