Shop LENNOX
See all product information
Create Account
PleatedAirFilter, 17inX28inX6in, MERV11
Mfr # X0444
Zoro # G2081620
product price:Â
$
48.69
/ea
Key Features
Fits Brand
Lennox
Nominal Height
17 in
Actual Width
28 in
Nominal Width
28 in
Performance Rating
MERV 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0444
- Zoro #
- G2081620
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Lennox
- Item
- Pleated Air Filter
- Performance Rating
- MERV 11
- Common Applications
- Furnace Air Cleaner
- For Use With (Systems)
- PMAC Air Cleaner
- Air Filter Item
- Pleated Air Filter
- OEM Replacement For (Filters)
- PMAC-12C
- Gasket Material
- None
- Gasket Location
- None
- Filters Out
- Dust, Mold, Dander, Pollen
- Media Material
- Fiberglass
- Media Color
- White
- Filter Efficiency - Air Filters
- 85 %
- Standards
- UL Listed
- Style - Air Filters
- Accordion
Description
Pleated Air Filter, Style - Air Filters Accordion, Performance Rating MERV 11, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity Not Applicable, Media Material Fiberglass, Frame or Header Material Not Applicable, Common Applications Furnace Air Cleaner, For Use With (Systems) PMAC Air Cleaner, OEM Replacement For (Filters) PMAC-12C, Media Color White, Media Area Not Applicable, Filters Out Dust, Mold, Dander, Pollen, Air Flow @ 300 fpm Not Applicable