Flame Sensor
Mfr # 18G89
Zoro # G5560838
product price: $16.95
/eaKey Features
Fits Brand
Lennox
For Use With
Universal
Product Type
Flame Sensor
Weight
0.05 lb
Housing Material
Steatite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18G89
Zoro #
G5560838
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
3 1/4 in
Details
Item
Flame Sensor
Fits Brand
Lennox
For Use With
Universal
Product Type
Flame Sensor
Weight
0.05 lb
Housing Material
Steatite
Compatible with Brand
Lennox
Element Material
Hoskins 815, Kanthal D
Description
Flame Sensor, Compatible with Brand Lennox, Product Type Flame Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.