Zoro Homepage

Flame Sensor Kit

  • Mfr # 40L81

  • Zoro # G5560786


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Diameter
0.312/0.322 in
Width
5.65 in
Fits Brand
Lennox
For Use With
Universal
Includes
#7 x 16 x 1/2 in Screw, Flame Sensor, Flame Sensor Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40L81
Zoro #
G5560786
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.312/0.322 in
Width
5.65 in
Overall Width
5 5/8 in

Details

Item
Flame Sensor
Fits Brand
Lennox
For Use With
Universal
Includes
#7 x 16 x 1/2 in Screw, Flame Sensor, Flame Sensor Bracket
Product Type
Flame Sensor
Compatible with Brand
Lennox
Weight
0.2 lb

Description

Flame Sensor, Compatible with Brand Lennox, Product Type Flame Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.