Shop LENNOX
See all product information
Create Account
Heater, 10Kw Electric Heat Kit, Le10W49, Single Phase, 208/240VAC, 10kW, 10-3/4 in H, 13 in W
- Mfr # 10W49
- Zoro # G6452533
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
10kW
kW
10
Phase
Single
Heater Voltage
208/240VAC
Width
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10W49
- Zoro #
- G6452533
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Heater,10Kw Electric Heat Kit,Le10W49
- Wattage Output
- 10kW
- kW
- 10
- Phase
- Single
- Heater Voltage
- 208/240VAC
- Electric Heater Phase
- 1
- Voltage
- 208/240VAC
Dimensions
- Width
- 13"
- Height
- 10-3/4"
- Overall Height
- 10-3/4 in
- Overall Width
- 13 in
Description
Heater,10Kw Electric Heat Kit,Le10W49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.