
Hi Pressure Switch, Le55W64
Mfr # 55W64
Zoro # G6452761
product price: $70.19
/eaKey Features
Electrical Rating
FLA: 6 A @ 120/240 V AC
Reset Type
Automatic Reset
Sample Line Connector Type
Flare
Maximum Pressure Rating
590 psig
Product Type
High Pressure Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55W64
Zoro #
G6452761
UPC #
-
Country of Origin
Mexico
Dimensions
Sample Line Connection Size
1/4 in
Details
Item
Hi Pressure Switch,Le55W64
Electrical Rating
FLA: 6 A @ 120/240 V AC
Reset Type
Automatic Reset
Sample Line Connector Type
Flare
Maximum Pressure Rating
590 psig
Product Type
High Pressure Switch
Input Voltage
120V AC, 240V AC
Electrical Connection Type
Hardwired
Description
Hi Pressure Switch,Le55W64, Electrical Connection Type Hardwired, Electrical Rating FLA: 6 A @ 120/240 V AC, Input Voltage 120V AC, 240V AC, Maximum Pressure Rating 590 psig, Product Type High Pressure Switch, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.