Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi Pressure Switch, Le86M36

  • Mfr # 86M36

  • Zoro # G6452840


original price: $46.29
10% off
new price: $41.65
/ea

Key Features

Electrical Rating
FLA: 6 A @ 120/240 V AC
Electrical Connection Type
Hardwired
Maximum Pressure Rating
590 psig
Input Voltage
120V AC, 240V AC
Sample Line Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86M36
Zoro #
G6452840
UPC #
-
Country of Origin
Mexico

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Hi Pressure Switch,Le86M36
Electrical Rating
FLA: 6 A @ 120/240 V AC
Electrical Connection Type
Hardwired
Maximum Pressure Rating
590 psig
Input Voltage
120V AC, 240V AC
Product Type
High Pressure Switch
Reset Type
Automatic Reset
Sample Line Connector Type
Flare

Description

Hi Pressure Switch,Le86M36, Electrical Connection Type Hardwired, Electrical Rating FLA: 6 A @ 120/240 V AC, Input Voltage 120V AC, 240V AC, Maximum Pressure Rating 590 psig, Product Type High Pressure Switch, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.