Hot Surface Ignitor
Mfr # 70W16
Zoro # G2080738
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lennox
For Use With Mfr. Model Number
80G1UH070AP12-2
Includes
102807-01 Ignitor Gasket, 580323-01 Label, LB-109263 Foam
Input Voltage
120V AC
Product Type
Hot Surface Igniter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70W16
Zoro #
G2080738
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
12 1/4 in
Details
Fits Brand
Lennox
Item
Hot Surface Igniter
For Use With Mfr. Model Number
80G1UH070AP12-2
Includes
102807-01 Ignitor Gasket, 580323-01 Label, LB-109263 Foam
Input Voltage
120V AC
Product Type
Hot Surface Igniter
Compatible with Brand
Lennox
Compatible Manufacturer Part Number
80G1UH070AP12-2
Igniter Warm Up Time
20 sec
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Input Voltage 120V AC, Compatible with Brand Lennox, Igniter Warm Up Time 20 sec, Overall Width 12 1/4 in, Includes 102807-01 Ignitor Gasket, 580323-01 Label, LB-109263 Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.