Zoro Homepage

Ignition Control

  • Mfr # 10J58

  • Zoro # G0115127


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Includes
Combustion Blower Relay
Type
Direct Spark Ignition Control Board
Product Type
Ignition Control
Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10J58
Zoro #
G0115127
UPC #
-
Country of Origin
United States

Details

Item
Ignition Control
Fits Brand
Lennox
Includes
Combustion Blower Relay
Type
Direct Spark Ignition Control Board
Product Type
Ignition Control
Frequency
50/60 Hz
Control Voltage
24V AC
Compatible with Brand
Lennox

Description

Ignition Control, Product Type Ignition Control, Compatible with Brand Lennox, Control Voltage 24V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.