Ignition Control, 2-Stage
Mfr # 63W26
Zoro # G2080379
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lennox
Application
LP/Natural Gas Furnaces
Frequency
60 Hz
For Use With Mfr. Model Number
86W81
Product Type
Integrated Furnace Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63W26
Zoro #
G2080379
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
8 1/8 in
Overall Height
4 1/8 in
Overall Depth
1 7/8 in
Details
Fits Brand
Lennox
Application
LP/Natural Gas Furnaces
Frequency
60 Hz
Item
Integrated Furnace Control
For Use With Mfr. Model Number
86W81
Product Type
Integrated Furnace Control
For Fuel Type
LP, Natural Gas
Maximum Input Current
0.5 A
Compatible with Brand
Lennox
Description
Integrated Furnace Control, Product Type Integrated Furnace Control, Compatible with Brand Lennox, Application LP/Natural Gas Furnaces, Overall Height 4 1/8 in, Overall Width 8 1/8 in, Overall Depth 1 7/8 in, For Fuel Type LP, Natural Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.