Ignition Control Board
Mfr # 49W66
Zoro # G0114969
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Height
5.18 in
Width
4.18 in
Fits Brand
Lennox
Depth
2.13 in
Type
Direct Spark Ignition Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49W66
Zoro #
G0114969
UPC #
-
Country of Origin
Mexico
Dimensions
Height
5.18 in
Width
4.18 in
Depth
2.13 in
Overall Depth
2 1/8 in
Overall Height
5 1/8 in
Overall Width
4 1/8 in
Details
Item
Ignition Control Board
Fits Brand
Lennox
Type
Direct Spark Ignition Control
Product Type
Ignition Control Board
Input Voltage
24V AC
Minimum Operating Temperature
-40 Degrees F
Compatible with Brand
Lennox
Maximum Operating Temperature
176 Degrees F
Description
Ignition Control Board, Compatible with Brand Lennox, Input Voltage 24V AC, Product Type Ignition Control Board, Overall Height 5 1/8 in, Overall Width 4 1/8 in, Overall Depth 2 1/8 in, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.