Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Control Board

  • Mfr # 81W03

  • Zoro # G8965966


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Height
4.6 in
Width
5.8 in
Fits Brand
Lennox
Includes
Board
Depth
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81W03
Zoro #
G8965966
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.6 in
Width
5.8 in
Depth
1.31 in
Overall Depth
1 1/4 in
Overall Height
4 5/8 in
Overall Width
5 3/4 in

Details

Item
Ignition Control Board
Fits Brand
Lennox
Includes
Board
Motor Amps
0.5A
Product Type
Ignition Control Board
Board Type
Integrated
Igniter Voltage
95V AC
Compatible with Brand
Lennox

Description

Ignition Control Board, Board Type Integrated, Compatible with Brand Lennox, Product Type Ignition Control Board, Overall Height 4 5/8 in, Overall Width 5 3/4 in, Overall Depth 1 1/4 in, Includes Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.