Zoro Homepage

Ignition Control Board Kit

  • Mfr # 19M54

  • Zoro # G0115090


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
5.75 in
Includes
15 to 6 Pin Wiring Harness Adapter, 9 to 6 Pin Wiring Harness Adapter, Black Lead Wire, Brown Jumper Wire, Burner Box Top, Control Board Mounting Plate, Green and Yellow Ground Wire Assembly, Igniter Wire, Unit Conversion Sticker, Wiring Diagram Label
Fits Brand
Lennox
Depth
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19M54
Zoro #
G0115090
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.5 in
Width
5.75 in
Depth
2.13 in
Overall Depth
2 1/8 in
Overall Height
4 1/2 in
Overall Width
5 3/4 in

Details

Item
Heating Kit
Includes
15 to 6 Pin Wiring Harness Adapter, 9 to 6 Pin Wiring Harness Adapter, Black Lead Wire, Brown Jumper Wire, Burner Box Top, Control Board Mounting Plate, Green and Yellow Ground Wire Assembly, Igniter Wire, Unit Conversion Sticker, Wiring Diagram Label
Fits Brand
Lennox
Product Type
Heating Kit
Compatible with Brand
Lennox
Frequency
50/60 Hz

Description

Heating Kit, Product Type Heating Kit, Compatible with Brand Lennox, Overall Height 4 1/2 in, Overall Width 5 3/4 in, Overall Depth 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.