Zoro Homepage

Ignition Module Kit

  • Mfr # 30W33

  • Zoro # G5986294


original price: $446.99
10% off
new price: $401.99
/ea
Free Shipping & Returns

Key Features

Height
3.9 in
Width
5.4 in
Includes
49L76 Flame Sensor, Flame Sensor Wire, Ground Wire, LB-96125 Control Break, S8670k3000/B Ignition Control
Fits Brand
Lennox
Depth
2.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30W33
Zoro #
G5986294
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.9 in
Width
5.4 in
Depth
2.625 in
Overall Depth
2 5/8 in
Overall Height
3 7/8 in
Overall Width
5 3/8 in

Details

Item
Ignition Module
Includes
49L76 Flame Sensor, Flame Sensor Wire, Ground Wire, LB-96125 Control Break, S8670k3000/B Ignition Control
Fits Brand
Lennox
Application
Boilers
Motor Amps
1.0/2.0A
Product Type
Ignition Module
Frequency
60 Hz
Compatible with Brand
Lennox
Input Voltage
24V
Maximum Input Current
2 A

Description

Ignition Module, Product Type Ignition Module, Compatible with Brand Lennox, Application Boilers, Overall Height 3 7/8 in, Overall Width 5 3/8 in, Overall Depth 2 5/8 in, Input Voltage 24V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.