Hot Surface Igniter, Lennox, 20 sec, 95V

  • Mfr # 19W61

  • Zoro # G2078708


product price:  $65.55
/ea

Key Features

Fits Brand
Lennox
For Use With Mfr. Model Number
84W24
Input Voltage
95V
Product Type
Hot Surface Igniter
Overall Width
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19W61
Zoro #
G2078708
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 1/4 in

Details

Fits Brand
Lennox
Item
Hot Surface Igniter
For Use With Mfr. Model Number
84W24
Input Voltage
95V
Product Type
Hot Surface Igniter
Igniter Warm Up Time
20 sec
Compatible Manufacturer Part Number
84W24
Heating Element Material
Silicon Nitride
Compatible with Brand
Lennox

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Heating Element Material Silicon Nitride, Input Voltage 95V, Compatible with Brand Lennox, Igniter Warm Up Time 20 sec, Overall Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.