Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Spark Igniter, Lennox, 62K50, Lennox

  • Mfr # 73K38

  • Zoro # G2080920


product price: $34.29
/ea

Key Features

Fits Brand
Lennox
For Use With Mfr. Model Number
62K50
Product Type
Direct Spark Igniter
Overall Length
2 5/8 in
Compatible Manufacturer Part Number
62K50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73K38
Zoro #
G2080920
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2 5/8 in

Details

Fits Brand
Lennox
Item
Direct Spark Igniter
For Use With Mfr. Model Number
62K50
Product Type
Direct Spark Igniter
Compatible Manufacturer Part Number
62K50
Compatible with Brand
Lennox

Description

Direct Spark Igniter, Product Type Direct Spark Igniter, Compatible with Brand Lennox, Overall Length 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.