Zoro Homepage

Inducer Assembly

  • Mfr # 57M85

  • Zoro # G2079983


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Frequency
60 Hz
For Use With Mfr. Model Number
G61MP-36B-070-1
For Use With
G61MP-36B-070-1
Includes
(38M50) Combustion Air Assembly, (83L04) Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57M85
Zoro #
G2079983
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Frequency
60 Hz
Item
Induced Draft Blower
For Use With Mfr. Model Number
G61MP-36B-070-1
For Use With
G61MP-36B-070-1
Includes
(38M50) Combustion Air Assembly, (83L04) Gasket
Product Type
Induced Draft Blower
Maximum Motor Horsepower
1/20 hp
Current
8 A
Compatible with Brand
Lennox
Motor Type
Permanent Split Capacitor
Maximum Motor Speed
3,300 RPM
Blower Type
Induced Draft Blower
Nameplate Voltage
115V AC
Includes Motor
Yes

Description

Induced Draft Blower, Compatible with Brand Lennox, Nameplate Voltage 115V AC, Current 8 A, Frequency 60 Hz, Motor Type Permanent Split Capacitor, Maximum Motor Speed 3,300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.