Zoro Homepage

Inducer Blower Replacement Kit

  • Mfr # 67M64

  • Zoro # G2080467


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Phase
1
Frequency
60 Hz
For Use With Mfr. Model Number
G27M3-75A-1
Standards
CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67M64
Zoro #
G2080467
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr

Details

Fits Brand
Lennox
Phase
1
Frequency
60 Hz
Item
Inducer Assembly
For Use With Mfr. Model Number
G27M3-75A-1
Standards
CSA Certified
Product Type
Inducer Assembly
AMCA Fan Class
Not Rated
Number of Inlets
1
Assembly
Assembled
For Location
Indoor
Replacement For
Fasco 70219884
Includes Motor
Yes
For Air Type
Combustion Air
Chemical Resistant
No
Includes Drive Package
Yes
For Ventilation Type
Exhaust
Maximum Fan Speed
3,000 RPM
Includes Mounting Hardware
No
Flange Type
Non-Flanged
Sound Level
Not Rated
Rotation
CW
OEM Replacement
Yes
Number of Discharge Positions
1
Market
Commercial, Industrial
Hazardous Location Application
No
Minimum Fan Speed
3,000 RPM
Motor Speed
3,000 RPM
Outlet Shape
Round
Drive Type
Direct Drive
Motor Horsepower
1/70 hp
Number of Speeds
1
Nameplate Voltage
120V AC
Motor Insulation Class
B
Spark Resistant Construction Type
Not Rated
High-Efficiency Motor
No
Corrosion Resistant
No
Current
1.1 A
Discharge Position
Up Blast
Mounting Orientation
Vertical
Motor Enclosure
Open Air-Over
Thermal Overload Protection
Yes
Motor Duty Class
Intermittent Periodic
Housing Material
Steel
Speed Controllable
No
Motor Type
Shaded Pole

Description

Inducer Assembly, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.