Zoro Homepage

Inducer Motor, 1/10 hp

  • Mfr # 99K57

  • Zoro # G0114810


original price: $546.99
6% off
new price: $510.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230V AC
Includes
Inducer Assembly
Fits Brand
Lennox
Motor Design
1-Phase
HP
1/10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99K57
Zoro #
G0114810
UPC #
-
Country of Origin
Mexico

Details

Item
Combustion Air Blower
Voltage
208-230V AC
Includes
Inducer Assembly
Fits Brand
Lennox
Motor Design
1-Phase
HP
1/10 hp
Motor Shaft Rotation
CCWLE
Phase
Single
Usable @ 208V
Usable at 208V
Motor Bearings
Ball
OEM Replacement Brand
Lennox

Description

Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 3200 RPM, Voltage 208-230V AC, Full Load Amps .6 A, 3.3 Frame, OEM Replacement Brand Lennox, Usable @ 208V Usable at 208V, Motor Shaft Rotation CWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.