Zoro Homepage

Inducer Motor, 1/30 hp

  • Mfr # 24W95

  • Zoro # G0115048


original price: $493.99
9% off
new price: $444.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Fits Brand
Lennox
Includes
Blower Assembly
Motor Amps
1.65A
Full Load Amps
1.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W95
Zoro #
G0115048
UPC #
-
Country of Origin
Mexico

Details

Item
Combustion Air Blower Replacement Kit
Voltage
115V AC
Fits Brand
Lennox
Includes
Blower Assembly
Motor Amps
1.65A
Full Load Amps
1.6 A
OEM Replacement Brand
Lennox
Motor Shaft Rotation
CWLE
HP
1/30 hp

Description

Single Phase, Motor Design Shaded Pole, 1/30 hp HP, Nameplate RPM 3,000 RPM, Voltage 115V AC, Full Load Amps 1.6 A, OEM Replacement Brand Lennox, Motor Shaft Rotation CCWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.