Inducer Motor, 1/30 hp
Mfr # 74K77
Zoro # G0114880
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Voltage
208-230V AC
Includes
Inducer Assembly
Fits Brand
Lennox
Motor Amps
0.6A
Motor Shaft Rotation
CWLE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74K77
Zoro #
G0114880
UPC #
-
Country of Origin
Mexico
Details
Item
Draft Inducer Blower
Voltage
208-230V AC
Includes
Inducer Assembly
Fits Brand
Lennox
Motor Amps
0.6A
Motor Shaft Rotation
CWLE
OEM Replacement Brand
Lennox
HP
1/30 hp
Phase
Single
Motor Design
1-Phase
Full Load Amps
0.60 A
Usable @ 208V
Usable at 208V
Description
Single Phase, Motor Design Shaded Pole, 1/30 hp HP, Nameplate RPM 3,000 RPM, Voltage 208-230V AC, Full Load Amps .7 A, 3.3 Frame, OEM Replacement Brand Lennox, Usable @ 208V Usable at 208V, Motor Shaft Rotation CCWSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.