Zoro Homepage

Low Ambient Pressure Switch, Le18J74

  • Mfr # 18J74

  • Zoro # G6455613


original price: $68.79
10% off
new price: $61.89
/ea

Key Features

Contact Form
SPST
Product Type
Pressure Switch
Maximum Pressure Rating
150 psi
Electrical Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18J74
Zoro #
G6455613
UPC #
-
Country of Origin
Mexico

Details

Item
Low Ambient Pressure Switch,Le18J74
Contact Form
SPST
Product Type
Pressure Switch
Maximum Pressure Rating
150 psi
Electrical Connection Type
Hardwired

Description

Low Ambient Pressure Switch,Le18J74, Contact Form SPST, Electrical Connection Type Hardwired, Maximum Pressure Rating 150 psi, Product Type Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.