Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Thermostat, Digital

  • Mfr # 24K41

  • Zoro # G414884637


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Dual Transformer Compatible
Yes
Standards
ASHRAE, FDD Compliant, IECC
Dehumidification Control
Yes
Key Pad Lockout
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24K41
Zoro #
G414884637
UPC #
-
Country of Origin
Indonesia

Dimensions

Screen Width
4 3/8 in
Overall Width
4 5/16 in
Digit Size
Easy Read
Overall Height
3 5/16 in
Overall Depth
7/8 in
Screen Height
3 3/8 in

Details

Item
Low Voltage Thermostat
Voltage
24V AC
Dual Transformer Compatible
Yes
Standards
ASHRAE, FDD Compliant, IECC
Dehumidification Control
Yes
Key Pad Lockout
Yes
Temporary Temperature Hold
Yes
Humidification Control
Yes
Occupancy Sensor
No
Temporary Program Override
Yes
Control Type
Touch Screen
Low Battery Indicator
No
Battery Backup
No
Includes
Mounting Hardware
Display Type
Digital
Stages
4H/3C Conventional, 4H/3C Heat Pump
Terminal Designations
C, D, EC, F, G, O/B, R, TC, TI, TO, W1, W2, Y1, Y2
Number of Cooling Stages - Conventional System
3
Frequency
50 Hz, 60 Hz
Housing Color
White
Occupancy Sensor Compatibility
No
Compatible System Type
Heat Pump
Fan Settings
Auto-On-Circulate
System/Fan Settings
Auto-Cool-Heat-Off, Auto-On-Circulate
Temperature Differential
2 Degrees F
Temperature Scale
Fahrenheit
Minimum Operating Humidity
10 %
Differential Cool
2 Degrees F
Differential Type
Adjustable
Backlit Type
Touch Activated
Minimum Operating Temperature
45 Degrees F
Contact Rating
18/30V AC
Number of Heating Stages - Heat Pump System
4
Sensor Location
Remote
Smart Connectivity
No Connectivity
Number of Cooling Stages - Heat Pump System
3
Temperature settings per day
4
Number of Heating Stages - Conventional System
4
Includes Positive Off
Yes
Backlit Screen
Yes
System Settings
Auto-Cool-Heat-Off
Number of Zones
1
Filter Change Reminder
Yes
Maximum Operating Temperature
99 Degrees F
Mounting Direction/Shape
Horizontal
Temperature Readout
Yes
Backlit Screen Color
Black
Mounting Direction
Horizontal
Differential Heat
2 Degrees F
Includes Batteries
No
Maximum Operating Humidity
90 %
Electrical Connection Type
Screw Terminals
Shape
Rectangle
Millivolt Compatible
No
Requires C-Wire
Yes
Wireless
No
Programming Capability
5-2 Day, 7-Day
Operating Temperature Range
45 Degrees to 99 Degrees F
Operating Humidity Range
10% to 90% RH
Application/Stages
Heat and Cool; 4H/3C Conventional, 4H/3C Heat Pump
Changeover Type
Automatic
Application
Heat and Cool
Thermostat Type
Low Voltage

Description

Low Voltage Programmable Therm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.